Beli digital protractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARUI Digital Protractoratribut:
- Instrument error: ±2
- Size (mm): 100x70x16
- Voltage (V): 3
- WESTWARD Digital ProtractorDeskripsi:Digital protractors are compact measuring devices that have an LCD screen that shows measurements and has built-in electronic functions like data hold and absolute positioning. With the LCD, there is no need to do visual reading on a standard or vernier scale. These protractors resemble digital levels and are commonly used in metalworking, machining, and light and heavy manufacturing applications.atribut:
- Includes: (2) 3V Lithium Batteries; Plastic Case
- Head Length (inch): 6
- Head Shape: Rectangular
- Operation Type: Digital
- Accuracy (degrees): ±0.1
- Battery Size: CR2032
- Display Type: LCD
- Function: Hold Function
- IP Rating: Not Rated
- Includes Battery: Yes
- Magnetic Head: No
- Material: Aluminium Frame
- Protractor Style: Digital Protractor
- Range (degrees): -360 to 360; 90 x 4
- Repeatability : ±0.05°
- Resolution: 0.1°
- SPC Output: No
- UNSPSC: 44111806
- ESCO 100mm Protractor DigitalDeskripsi:You can invert the display.atribut:
- Function: Zero reset, hold, reverse display
- Power Supply: CR2032 x 1 (included)
- Resolution: Angle: 0.05°, Scale: 1mm
- Main Unit Dimensions (WxDxH) (mm): 84x12x194 (including scale)
- Angle Measuring Range (°): 0~180
- Measuring Accuracy (°): (Slope) ± 0.1
- Measuring Range (mm) : 100
- Insize Digital Protractor Basic Type (Pengukur Kemiringan)Deskripsi:Absolute zero, zero setting is not needed when batteries are replacedButton function: choose 0~90°, 0-180° or 0-360°Display, change resolution, display flips over, data holdZero, on/offSupplementary angle measurementBattery CR2032, automatic power off, data outputMade of stainless steelOptional square for zero settingOptional accessory: clamp (code 2372-CLAMP), suitable for height gages 1156, 1150-300, 1351, 1250 and 1151, data output cable (code 7315-2771, 7302-50M)
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- Kennedy Protactor Digital (Busur Derajat)Deskripsi:This digital protractor has a range of 360 Degrees split into 4 x 90 Degrees quadrants. It is simple to calibrate and the intelligent display changes orientation at 90 Degrees and 270 Degrees to remain readable. It has a V groove on the top and bottom for easy placement on acute angled or cylindrical objects. 3V lithium battery gives up to 2000 hours use. Complete with a leatherette pouch that has a belt loop.atribut:
- Product Type: Digital Protractor
- Range: 360 Degrees (4 x 90 Degrees quadrants) Degrees
- Overall Length (mm): 150
- Part Number: KEN3314020K
- Resolution (mm): 0.01
- SHINWA Protactor Digital (Busur Derajat)atribut:
- Size (mm): 317x35x20
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Insize Digital Angle Finder (Aksesori Alat Ukur)atribut:
- Finish: Uncoated
- Operation Type: Digital
- Protractor Style: Digital Angle Finder
- Insize Protactor Digital (Busur Derajat)atribut:
- Accuracy: +/-0.05°
- Battery Size: AAA
- Blade Style: Non Graduated
- Blade Thickness (inch): 1.06
- Display Type: Backlight LCD
- Finish: Uncoated
- Head Length (inch): 7.9375
- IP Rating: IP67
- Includes: Shock Absorbing Rubber End Caps, Magnetic Bottom with V-Groove for Shafts, (3) AAA Batteries, Plastic Case
- Material: Aluminium
- Operation Type: Digital
- Protractor Style: Digital Protractor
- Range: -360° to 360°, 90° x 4
- Resolution: 0.05°
- Freemans Digital Level & Protractoratribut:
- Code: FDL360
- Inner: 1
- Master: 20
- Measuring Range (°): 0-360 (4x90°)
- KENTA Digital Display Protractor (Waterpass Digital)Deskripsi:Used as level and protractorCalibration on any surfaceButtons: date hold, zero set, power on/off, level/protractor4 work surfacesThe display flips over when the level is upside downCR2032 battery, stainless steel frameatribut:
- Range (°): 0-360 (4x90°)
- Resolution (°): 0.1
- Accuracy (°): ±0.2
- ESCO Bevel Protractor Digitalatribut:
- Function: Zero reset, data hold, reverse display, left and right angle display
- Power Supply: CR2032 x 1 (included)
- Resolution (°): 0.05
- Measuring Accuracy (°): (Slope) ± 0.3
- Angle Measuring Range (°): 0~360
- Dimensions (mm): Blade: 203, Body: 27 (W)x22 (D)x140 (H)
- Klinko Kain Lap Serbaguna WarnaDeskripsi:- Mudah menyerap. - Banyak pilihan warna. - Memiliki 2 manfaat sebagai alat pel lantai atau lap dan bisa dijadikan untuk souvenir.atribut:
- Size (cm): 60x40
- Content Per Pack: 3
- Material: Cotton Polyester
- Shinwa Rules Digital Protractor With Hold Functionatribut:
- Volume: 1 unit
- monotaro.id Baut L Tanam Inch SS 304 Pack Kecilatribut:
- Material: Stainless Steel
Daftar Harga digital protractor Terbaru October 2026
| MARUI Digital Protractor | Rp18.999.900 |
| WESTWARD Digital Protractor | Rp3.999.900 |
| ESCO 100mm Protractor Digital | Rp1.899.900 |
| Insize Digital Protractor Basic Type (Pengukur Kemiringan) | Rp439.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.699.900 |
| Insize Protactor Digital (Busur Derajat) | Rp659.900 |
| Kennedy Protactor Digital (Busur Derajat) | Rp2.399.900 |
| SHINWA Protactor Digital (Busur Derajat) | Rp1.199.900 |
| Mitutoyo Protaktor Digital | Rp8.599.900 |
| Insize Digital Angle Finder (Aksesori Alat Ukur) | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/6dP109997229-1.jpg)
%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/P102120644-1.jpg)
/9bP102196335-4.jpg)
/9jP106560343-1.jpg)

/1yP105915070-1.jpg)
/mvP105874823-2.jpg)

/kjP105986739-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)